Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK
Mfr # 52326
Zoro # G902518068
product price: $25.85
/pk 10, $2.59/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 20 in
- Material Stainless Steel
- Overall Length 3 in
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52326
- Zoro # G902518068
- UPC # 738287523263
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Shank Length | 20 in |
Overall Length | 3 in |
Eye Outside Diameter | 9/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Hardness | 18-8 |
Style | With Nut |
dia3 | 31/32" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (50C300KCS)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- ZORO SELECT Dowel Pin, Std, 1/16x3/8 L, PK100 (U39080.006.0037)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01210.025.0250)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 10 PK (52325)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- MIDWEST FASTENER Eye Bolt 5/16", Stainless Steel, 5 PK (65147)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51703)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0100)
- Midwest Fastener Eye Bolts