Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK
Mfr # 51704
Zoro # G602518276
product price: $10.39
/pk 15, $0.69/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 20 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51704
- Zoro # G602518276
- UPC # 738287517040
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 20 in |
Overall Length | 4 in |
Eye Outside Diameter | 9/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Blue PTFE Coated Finish, 10 PK (625T11L475TFE10R20N)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-3/8 in Wd, 4 in Ht, Zinc Plated Steel (N222-117)
- MIDWEST FASTENER Eye Bolt 5-16"-18, 4 in Shank, 18-8 Stainless Steel, 10 PK (52329)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Zinc Plated, 10 PK (52319)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- KEN FORGING Machinery Eye Bolt With Shoulder, M7-1.00, 28.5 mm Shank, 22 mm ID, Steel, Plain (M7)
- Midwest Fastener Eye Bolts