Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, 20 in Shank, Steel, Hot Dipped Galvanized, 2 PK
Mfr # 54569
Zoro # G802519240
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 20 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54569
- Zoro # G802519240
- UPC # 738287545692
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 20 in |
Overall Length | 4 in |
Eye Outside Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 1" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L (M51010.300.0090)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.075.0300)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (MS51576-14)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51013)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK (52326)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52339)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52340)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (51714)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- Midwest Fastener Eye Bolts