Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK
Mfr # 65102
Zoro # G802519769
original price:
$29.89
5% off
new price: $28.39
/pk 8, $3.55/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 20 in
- Material Stainless Steel
- Overall Length 3 in
- Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65102
- Zoro # G802519769
- UPC # 738287651027
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 20 in |
Overall Length | 3 in |
Eye Outside Diameter | 9/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Hardness | 18-8 |
Style | With Nut |
dia3 | 31/32" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0125x75)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 100 PK (UST235733)
- METABO HPT Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24108THPT)
- NORD-LOCK Wedge Lock Washer, For Screw Size M48 316 Stainless Steel, Plain Finish (2903)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 10 PK (52325)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK (52326)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51708)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52315)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 25 PK (51698)
- MIDWEST FASTENER Eye Bolt 3/8", 18-8 Stainless Steel, 10 PK (52346)
- KEN FORGING Eye Bolt With Shoulder, M16-2.00, 32 mm Shank, 35 mm ID, Steel (M16-A)
- Midwest Fastener Eye Bolts