Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK
Mfr # 52324
Zoro # G102517632
product price: $21.39
/pk 10, $2.14/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 2 in
- Material Stainless Steel
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52324
- Zoro # G102517632
- UPC # 738287523249
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 2 in |
Overall Length | 20 in |
Eye Outside Diameter | 9/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | With Nut |
Hardness | 18-8 |
dia3 | 31/32" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12950.037.0002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 100 PK (51864)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07000.008.0012)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.040.0016)
- MIDWEST FASTENER Eye Bolt 5/8", Steel, Hot Dipped Galvanized (54607)
- MIDWEST FASTENER Eye Bolt 5/16", Stainless Steel, 5 PK (65147)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52337)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, 18-8 Stainless Steel, 10 PK (65101)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 57.5 mm Shank, 41 mm ID, Steel, Plain (M16001.200.0001)
- Midwest Fastener Eye Bolts