Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK
Mfr # 52240
Zoro # G502513081
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material 18-8 Stainless Steel
- Type Ring
- Eyebolt Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52240
- Zoro # G502513081
- UPC # 738287522402
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Eye Outside Diameter | 1-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Type | Ring |
Eyebolt Type | Ring |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Not Graded, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (HHNIDH062G-025BX)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0075)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12858.060.0001)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER Eye Bolt 1/2", Steel, Hot Dipped Galvanized (54606)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54602)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51013)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54598)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 20 PK (51016)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-12)
- Midwest Fastener Eye Bolts