Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK
Mfr # 65145
Zoro # G402525214
product price: $27.99
/pk 10, $2.80/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material 18-8 Stainless Steel
- Eyebolt Type Screw Eye Lag
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65145
- Zoro # G402525214
- UPC # 738287651454
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Eye Outside Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02593)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- PRIME-LINE Wing Nut, #6-32, Stainless Steel, Plain, 25 PK (9076206)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH)
- MIDWEST FASTENER Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK (52323)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Hot Dipped Galvanized, 3 PK (54603)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK (65143)
- MIDWEST FASTENER Eye Bolt 5/16", Stainless Steel, 5 PK (65147)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (M16010.160.0001)
- Midwest Fastener Eye Bolts