Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK
Mfr # 65142
Zoro # G502525206
original price:
$21.95
10% off
new price: $19.75
/pk 10, $1.98/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material 18-8 Stainless Steel
- Overall Length 2-1/8 in
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65142
- Zoro # G502525206
- UPC # 738287651423
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Overall Length | 2-1/8 in |
Nominal Size | #4 |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4450160050)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0450)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/16"-18 (5401-5)
- AMPG Flange Nut, #10-32, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610F)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 20 PK (51017)
- MIDWEST FASTENER Eye Bolt 3/8", 18-8 Stainless Steel, 10 PK (52346)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51715)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51702)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0100)
- Midwest Fastener Eye Bolts