Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized
Mfr # 54598
Zoro # G202512643
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54598
- Zoro # G202512643
- UPC # 738287545982
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | Shielded w/ nut |
dia3 | 1-3/4" |
Includes Nut | Yes |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1-1/4 in L, 10 PK (75125)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE13)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07855 9)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Hot Dipped Galvanized, 47/64 in Ht, 10 PK (U22281.075.0001)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (52343)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Nickel, 20 PK (52222)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Hot Dipped Galvanized, 2 PK (54569)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0040)
- Midwest Fastener Eye Bolts