Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized
Mfr # 54582
Zoro # G102512644
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54582
- Zoro # G102512644
- UPC # 738287545821
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 12 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 2" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 5 PK (32882)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/8-16 Thread Size 12 Feet Long (98957A031)
- ZORO SELECT M3-0.50 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030180-100P1)
- ZORO SELECT 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK (1496MPF)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Stainless Steel, 8 PK (65103)
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 6 PK (61272)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 75 PK (L16000.120.0001)
- Midwest Fastener Eye Bolts