Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized
Mfr # 54581
Zoro # G502512633
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54581
- Zoro # G502512633
- UPC # 738287545814
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 8 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 2" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Black Oxide, 27/32 in Ht (U11390.150.0001)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U51010.050.0250)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (N04100.025.0175)
- MIDWEST FASTENER #8-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01965)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, 18-8 Stainless Steel, 10 PK (65101)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Zinc Plated, 10 PK (52319)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51703)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51700)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54580)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54602)
- NATIONAL HARDWARE Eye Bolt 3/8", 4-1/2 in Shank, 0.44 in ID, Steel, Storm Shine (N820-103)
- Midwest Fastener Eye Bolts