Shop All Eye Bolts
Midwest Fastener
Eye Bolt #10, Steel, Zinc Plated, 20 PK
Mfr # 52303
Zoro # G902517535
product price: $13.69
/pk 20, $0.68/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10
- Material Steel
- Finish Zinc Plated
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52303
- Zoro # G902517535
- UPC # 738287523034
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | #10 |
Overall Length | 3 in |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
dia3 | 23/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 6 PK (THRROD.MED.B7.BOS.3/4-10x4inx6)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 30 PK (34246)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia. (AJXA1621)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0350)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (52310)
- MIDWEST FASTENER Eye Bolt 5/32"-32, 32 in Shank, Steel, Zinc Plated, 15 PK (60241)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51699)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Nickel, 20 PK (52222)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51704)
- MIDWEST FASTENER Eye Bolt 3/4", Steel, Hot Dipped Galvanized (54608)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4", 1.53 in Shank, 9/16 in ID, Stainless Steel, Weatherguard Coated (N221-580)
- Midwest Fastener Eye Bolts