Shop All Eye Bolts
Midwest Fastener
Eye Bolt #10-24, Steel, Zinc Plated, 20 PK
Mfr # 52301
Zoro # G402517158
product price: $10.99
/pk 20, $0.55/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52301
- Zoro # G402517158
- UPC # 738287523010
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | #10-24 |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 23/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST236041)
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 7/8 L, PK5 (WWG-CLPS-130)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0030)
- MIDWEST FASTENER Eye Bolt 9/32", Steel, Zinc Plated, 50 PK (51007)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51700)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- MIDWEST FASTENER Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK (52318)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Black Oxide, 3 PK (M16180.300.0180)
- Midwest Fastener Eye Bolts