Shop All Eye Bolts
Midwest Fastener
Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK
Mfr # 52323
Zoro # G602517583
product price: $16.59
/pk 10, $1.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Overall Length 2 in
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52323
- Zoro # G602517583
- UPC # 738287523232
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | #10-24 |
Overall Length | 2 in |
Nominal Size | #10 |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Hardness | 18-8 |
dia3 | 23/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 254 Clevis Pin (254-107)
- J.W. WINCO GN913.3-M6-12-MS Set Screw Brass Tip (6N12P13/MS)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (74623)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40638C04)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 5 PK (60247)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51712)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54586)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 6 in Shank, Stainless Steel, 10 PK (52331)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 24 in Shank, 2 in ID, Steel, Galvanized (N2010-24)
- Midwest Fastener Eye Bolts