Shop All Lock Nuts
Midwest Fastener
External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03817
Zoro # G102526658
product price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03817
- Zoro # G102526658
- UPC # 738287038170
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Diameter 2 | 3/8" |
Washer-Diameter | 3/8" |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1/8" |
Driver Type | 11/32" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287054-PG)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1/2in Solid Brass 100PK (9003476)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 48 PK (62056)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03822)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 20 PK (63541)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Yellow Zinc, 50 PK (51412)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51871)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- Midwest Fastener Lock Nuts