Shop All Lock Nuts
Midwest Fastener
External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 63542
Zoro # G202526688
product price: $2.89
/pk 20, $0.14/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63542
- Zoro # G202526688
- UPC # 738287635423
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Diameter 2 | 11/32" |
Washer-Diameter | 11/23" |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 7/64" |
Driver Type | 5/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (SX50351/2G-7M)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U01062.031.0275)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (203715BG)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .010x6x50" (010-6-50)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (71902)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 5 PK (71681)
- MIDWEST FASTENER Stover Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 4 PK (933345)
- MIDWEST FASTENER Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 15 PK (75667)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 12 PK (39723)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 8 PK (66661)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U12100.025.0001)
- Midwest Fastener Lock Nuts