Shop All Lock Nuts
Midwest Fastener
External Tooth Lock Washer Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03821
Zoro # G802526842
product price: $17.19
/pk 100, $0.17/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03821
- Zoro # G802526842
- UPC # 738287038217
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter 2 | 9/16" |
Washer-Diameter | 19/32" |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- RED HEAD Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel 25 PK (12372)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (50C125KCS)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Polished, 4 PK (33386)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Black Chrome, 3 PK (34137)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03649)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 50 PK (53664)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Black Oxide, 8 PK (34174)
- WISKA Lock Nut, M50-1.50, Nickel Plated Brass, Nickel (10063147)
- Midwest Fastener Lock Nuts