Shop All Lock Nuts
Midwest Fastener
External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 15 PK
Mfr # 33784
Zoro # G202526664
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33784
- Zoro # G202526664
- UPC # 738287337846
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 13/32" |
Washer-Diameter | 13/32" |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/32" |
Driver Type | 3/8" Wrench |
dia3 | 13/32" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3173407V2)
- ZORO SELECT 1/4"-20 x 1-11/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A150)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.060.1000)
- MIDWEST FASTENER 1/4"-20 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931162)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09230)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 3 PK (76275)
- MIDWEST FASTENER Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK (09235)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 12 PK (78985)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 50 PK (53665)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03815)
- MIDWEST FASTENER Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 100 PK (55126)
- Midwest Fastener Lock Nuts