Shop All Tooth Lock Washers
Midwest Fastener
External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK
Mfr # 03963
Zoro # G402526464
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 21/64 in
- Maximum Thickness 3/64 in
- Inside Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03963
- Zoro # G402526464
- UPC # 738287039634
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 21/64 in |
Inside Diameter | 5/32 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 3/64 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Application | Round|pan|or binding head |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK (U51050.025.0250)
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0035)
- MIDWEST FASTENER T-Nut, 4 Prongs, M5, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72522)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (03962)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 10 PK (74385)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (74865)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51462.037.0001)
- Midwest Fastener Tooth Lock Washers