Shop All Tooth Lock Washers
Midwest Fastener
External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK
Mfr # 03966
Zoro # G502526487
product price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 39/64 in
- Maximum Thickness 1/16 in
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03966
- Zoro # G502526487
- UPC # 738287039665
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 39/64 in |
Inside Diameter | 1/4 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 1/16 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Application | Round|pan|or binding head |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 (U07852.025.0025)
- NEWPORT FASTENERS 1/4"-20 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV20252-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 125 PK (327741-125)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (6)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (03963)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (03962)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 40 PK (62138)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03983)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37590.019.0001)
- Midwest Fastener Tooth Lock Washers