Shop All Tooth Lock Washers
Midwest Fastener
External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK
Mfr # 03968
Zoro # G902526414
product price: $9.95
/pk 100, $0.10/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 45/64 in
- Maximum Thickness 5/64 in
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03968
- Zoro # G902526414
- UPC # 738287039689
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 45/64 in |
Inside Diameter | 3/8 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 5/64 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Application | Round|pan|or binding head |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.100.0450)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (335-5-PK10)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length (A4440040012)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 5 PK (U55000.062.0250)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 100 PK (03986)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03982)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 16 PK (74866)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53462.019.0001)
- Midwest Fastener Tooth Lock Washers