Shop All Tooth Lock Washers
Midwest Fastener
External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK
Mfr # 03965
Zoro # G402526525
product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 15/32 in
- Maximum Thickness 1/16 in
- Inside Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03965
- Zoro # G402526525
- UPC # 738287039658
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 15/32 in |
Inside Diameter | 7/32 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 1/16 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Application | Round|pan|or binding head |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.9999)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (54278)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (100302RSN)
- ZORO SELECT Slotted Shim 4 x 4" x 0.020", Pk20 (36D751)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 40 PK (62138)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03966)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (03963)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 10 PK (74878)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- SKF Lock Washer (MB 7)
- Midwest Fastener Tooth Lock Washers