Shop All Tooth Lock Washers
Midwest Fastener
External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 100 PK
Mfr # 03970
Zoro # G802526460
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 57/64 in
- Maximum Thickness 5/64 in
- Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03970
- Zoro # G802526460
- UPC # 738287039702
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 57/64 in |
Inside Diameter | 1/2 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 5/64 in |
System of Measurement | Inch |
Material Grade/Class | C35 |
Application | Round|pan|or binding head |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04160.075.0500)
- ZORO SELECT M3-0.50 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (M34MPF188)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 50 PK (3450200)
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 10 PK (74385)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 10 PK (74878)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 40 PK (62138)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 16 PK (74866)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- Midwest Fastener Tooth Lock Washers