Shop All Tooth Lock Washers
Midwest Fastener
External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 74878
Zoro # G802526286
product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Maximum Thickness 5/64 in
- Inside Diameter 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74878
- Zoro # G802526286
- UPC # 738287748789
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Details
Item | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Maximum Thickness | 5/64 in |
System of Measurement | Inch |
Application | Round|pan|or binding head |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M5C50KCS)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.011.0100)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01210.031.0300)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 12 PK (74867)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (03963)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 10 PK (74385)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 100 PK (03986)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK (U53462.021.0001)
- Midwest Fastener Lock Washers