Shop All Tooth Lock Washers
Midwest Fastener
External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK
Mfr # 03964
Zoro # G102526481
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 13/32 in
- Maximum Thickness 3/64 in
- Inside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03964
- Zoro # G102526481
- UPC # 738287039641
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 13/32 in |
Inside Diameter | 3/16 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 3/64 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Application | Round|pan|or binding head |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 13.7 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ040160-025P1)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5198)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.100.0035)
- ZORO SELECT Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (U51740.008.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (03963)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 12 PK (74867)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 10 PK (38728)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55462.019.0001)
- Midwest Fastener Lock Washers