Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK
Mfr # 61087
Zoro # G202520792
product price: $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 5/8 in
- Material Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61087
- Zoro # G202520792
- UPC # 738287610871
- Country of Origin China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/8 in |
Diameter | 5/8" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.075.0350)
- ITW Cab Screw, #8 Thrd Sz, 1-1/2 in Lg (114073)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0100)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (931303)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 12 PK (932602)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 20 PK (70661)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/32 in Shaft Dia, 20 PK (70682)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 20 PK (70676)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/8 in Shaft Dia, 4 PK (36733)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/16 in Shaft Dia, 40 PK (36741)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 2.5 mm Shaft Dia, 100 PK (M36200.019.0001)
- Midwest Fastener External Retaining Rings