Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK
Mfr # 32123
Zoro # G002514274
original price:
$14.99
5% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 5/8 in
- Material Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32123
- Zoro # G002514274
- UPC # 738287321234
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15253A)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09077)
- TITAN FASTENERS M8 x 1.25 x 25mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC08025)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09075)
- MIDWEST FASTENER External Retaining Ring, Steel 7/8 in Shaft Dia, 25 PK (32122)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 5 PK (32134)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 5/16 in Shaft Dia, 12 PK (932604)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 4 mm Shaft Dia, 25 PK (32421)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 40 PK (61091)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/64 in Shaft Dia, 20 PK (70683)
- CONSOLIDATED BEARINGS Snap Rings Shaft Type Nnf, WRE140 (WRE-140)
- Midwest Fastener External Retaining Rings