Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Plain Finish, 18 mm Shaft Dia, 6 PK
Mfr # 32405
Zoro # G302516169
product price: $3.65
/pk 6, $0.61/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Plain
- System of Measurement Metric
- Diameter 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32405
- Zoro # G302516169
- UPC # 738287324051
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 18 mm |
Diameter | 18mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x3 1/2 L, PK25 (WWG-CLP-251)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x60)
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122170)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 10 mm Shaft Dia, 15 PK (32401)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/8 in Shaft Dia, 4 PK (36733)
- MIDWEST FASTENER External Retaining Ring, Steel 1-1/4 in Shaft Dia, 6 PK (32132)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 4 PK (36734)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.375 in Shaft Dia (VSH-237)
- Midwest Fastener External Retaining Rings