Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Plain Finish, 1.181 in Shaft Dia, 6 PK
Mfr # 32131
Zoro # G202513954
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1.181 in
- Material Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32131
- Zoro # G202513954
- UPC # 738287321319
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1.181 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54480)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.2400)
- USA INDUSTRIALS #2-56 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-322)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 4 PK (36758)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 4 PK (36734)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 20 PK (70661)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 5/16 in Shaft Dia, 12 PK (932604)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- Midwest Fastener External Retaining Rings