Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 40 PK
Mfr # 61082
Zoro # G902520788
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Black Phosphate
- Thickness 1/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61082
- Zoro # G902520788
- UPC # 738287610826
- Country of Origin China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/16 in |
Free Inside Diameter | 9/32" |
Free Outside Diameter | 5/16" |
Diameter | 5/16" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37785)
- MIDWEST FASTENER Sleeve Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 5 PK (07854)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81260)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51017.037.0200)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61084)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (36753)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 20 PK (61097)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 8 PK (64573)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia (SHR-200-ZD)
- Midwest Fastener External Retaining Rings