Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK
Mfr # 61088
Zoro # G902520726
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 3/4 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61088
- Zoro # G902520726
- UPC # 738287610888
- Country of Origin China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/4 in |
Diameter | 3/4" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.075.0450)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY81)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.013.0150)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 40 PK (61082)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 30 PK (61085)
- MIDWEST FASTENER External-E Retaining Ring, Steel Zinc Plated Finish, 3/8 in Shaft Dia, 20 PK (70693)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 40 PK (61091)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/16 in Shaft Dia, 25 PK (36747)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK (70692)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 25 mm Shaft Dia, 10 PK (DE-24ST PA)
- Midwest Fastener External Retaining Rings