Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 8 PK
Mfr # 64573
Zoro # G202521263
product price: $7.89
/pk 8, $0.99/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Black Phosphate
- Thickness 3/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64573
- Zoro # G202521263
- UPC # 738287645736
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/4 in |
Free Inside Diameter | 1-1/4" |
Free Outside Diameter | 1 3/8" |
Diameter | 1-1/4" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 3/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-180-G100)
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (PFTCIF0-801000-100P)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 28 mm Bore Dia., 50 PK (M36050.028.0001)
- MIDWEST FASTENER 7/16"-14 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31885)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia, 10 PK (64571)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 6 PK (64574)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 20 PK (70665)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 24 mm Shaft Dia, 50 PK (M36000.024.0001)
- Midwest Fastener External Retaining Rings