Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel 7/8 in Shaft Dia, 25 PK
Mfr # 32122
Zoro # G502514316
product price: $14.19
/pk 25, $0.57/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- System of Measurement Inch
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32122
- Zoro # G502514316
- UPC # 738287321227
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7/8 in |
Diameter | 5/8" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 35 mm L (3215PK)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12740)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- MIDWEST FASTENER External Retaining Ring, Steel 1-1/4 in Shaft Dia, 6 PK (32132)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK (32133)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/2 in Shaft Dia, 15 PK (36725)
- MIDWEST FASTENER External-E Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (61098)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 20 PK (70664)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (C-15ST ZD)
- Midwest Fastener External Retaining Rings