Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel 3/4 in Shaft Dia, 15 PK
Mfr # 32124
Zoro # G902514282
product price: $13.75
/pk 15, $0.92/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- System of Measurement Inch
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32124
- Zoro # G902514282
- UPC # 738287321241
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/4 in |
Diameter | 3/4" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0075)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish (A2580480000HC)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 8 mm Shaft Dia, 10 PK (DSH-8SA)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.050.0030)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK (32133)
- MIDWEST FASTENER External Retaining Ring, Steel 2 in Shaft Dia, 4 PK (32137)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 7/16 in Shaft Dia, 10 PK (932606)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-5/8 in Shaft Dia, 10 PK (CG-162ST OIL)
- Midwest Fastener External Retaining Rings