Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK
Mfr # 32133
Zoro # G102513900
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- System of Measurement Inch
- Diameter 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32133
- Zoro # G102513900
- UPC # 738287321333
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-3/8 in |
Diameter | 1-3/8" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0200)
- SPAX Spax 5034888 6 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034888)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 12 mm H (WWG3012081000)
- MIDWEST FASTENER External Retaining Ring, Steel 3/4 in Shaft Dia, 15 PK (32124)
- MIDWEST FASTENER External Retaining Ring, Steel 2 in Shaft Dia, 4 PK (32137)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 6 mm Shaft Dia, 15 PK (32423)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61096)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 5/16 in Shaft Dia, 12 PK (932604)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DE-4SA)
- Midwest Fastener External Retaining Rings