Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK
Mfr # 70705
Zoro # G402519879
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 7/8 in
- Material Steel
- Finish Black Phosphate
- Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70705
- Zoro # G402519879
- UPC # 738287707052
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7/8 in |
Free Inside Diameter | 7/8" |
Free Outside Diameter | 1 1/4" |
Diameter | 7/8" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 3/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.050.0030)
- APM HEXSEAL #4-40 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (BACIHZZZZAAZZ)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200370-100P)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 20 PK (70661)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/64 in Shaft Dia, 20 PK (70683)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 5 PK (32134)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 6 mm Shaft Dia, 15 PK (32423)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61084)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 9/64 in Shaft Dia, 100 PK (SE-14ST ZD)
- Midwest Fastener External Retaining Rings