Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK
Mfr # 70671
Zoro # G902520115
product price: $7.39
/pk 20, $0.37/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- Finish Black Phosphate
- Thickness 1/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70671
- Zoro # G902520115
- UPC # 738287706710
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7/8 in |
Free Inside Diameter | 7/8" |
Free Outside Diameter | 1.0" |
Diameter | 7/8" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/32 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- NEWPORT FASTENERS Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 23/64 in Ht, 100 PK (601639-PR-100)
- J.W. WINCO GN433-34-1/4X20-30-MT Wing Screw (433-34-1/4-20-30-MT)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0200)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 20 PK (70667)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 20 PK (70665)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK (70662)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 12 PK (932602)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 4 PK (36734)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (E-50SS)
- Midwest Fastener External Retaining Rings