Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 20 PK
Mfr # 70667
Zoro # G302520166
product price: $5.99
/pk 20, $0.30/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- Finish Black Phosphate
- Thickness 1/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70667
- Zoro # G302520166
- UPC # 738287706673
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/8 in |
Free Inside Diameter | 5/8" |
Free Outside Diameter | 23/32" |
Diameter | 5/8" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/32 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (50357)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01062.025.0400)
- HHIP Helical Insert Repair Kit, Helical Inserts, M5 to M12 (1011-0051)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0125)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 20 PK (70665)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1 in Shaft Dia, 20 PK (70706)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/2 in Shaft Dia, 15 PK (36725)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK (32133)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.231.0001)
- Midwest Fastener External Retaining Rings