Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 20 PK
Mfr # 70661
Zoro # G602520064
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- Finish Black Phosphate
- Thickness 1/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70661
- Zoro # G602520064
- UPC # 738287706611
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Free Inside Diameter | 1/4" |
Free Outside Diameter | 5/16" |
Diameter | 1/4" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04360.043.0200)
- ZORO SELECT 5/16"-18 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 25 PK (U51862.031.0100)
- PROSOURCE Screw Anchor/Metal Asst 285Pc (61475)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 20 PK (70664)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/64 in Shaft Dia, 20 PK (70683)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 20 PK (70663)
- MIDWEST FASTENER External Retaining Ring, Steel 1-1/4 in Shaft Dia, 6 PK (32132)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 7/16 in Shaft Dia, 10 PK (932606)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/16 in Shaft Dia, 25 PK (36747)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 1/2 in Shaft Dia, 5 PK (WSM-250)
- Midwest Fastener External Retaining Rings