Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 1 in Shaft Dia, 20 PK
Mfr # 70706
Zoro # G202519901
product price: $10.15
/pk 20, $0.51/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1 in
- Material Steel
- Finish Black Phosphate
- Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70706
- Zoro # G202519901
- UPC # 738287707069
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 in |
Free Inside Diameter | 1" |
Free Outside Diameter | 1 1/2" |
Diameter | 1" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 3/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Aluminum Body, 500 PK (AD48ABS201)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 25 mm W, 25 mm H (302525-1000)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (1587575)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK (61088)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70705)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 4 mm Shaft Dia, 25 PK (32421)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 5/32 in Shaft Dia, 12 PK (932601)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 18 mm Shaft Dia, 6 PK (32405)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1.181 in Shaft Dia, 6 PK (32131)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/8 in Shaft Dia, 5 PK (SH-87SS)
- Midwest Fastener External Retaining Rings