Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, 18-8 Stainless Steel Plain Finish, 5/16 in Shaft Dia, 15 PK
Mfr # 36751
Zoro # G502517126
product price: $8.89
/pk 15, $0.59/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36751
- Zoro # G502517126
- UPC # 738287367515
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/16 in |
Diameter | 5/16" |
Details
Item | E-Clip |
Type | External-E |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Hardness | 18-8 |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.015.0162)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 32 mm Bore Dia. (DHO-32SA)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0500x100)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 4 PK (36734)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (36753)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 6 PK (36756)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 30 PK (61085)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61096)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 18 mm Shaft Dia, 6 PK (32405)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2 15/16 in Shaft Dia, 5 PK (U36000.293.0001)
- Midwest Fastener External Retaining Rings