Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 25 PK
Mfr # 36723
Zoro # G902517108
product price: $17.59
/pk 25, $0.70/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36723
- Zoro # G902517108
- UPC # 738287367232
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/8 in |
Diameter | 3/8" |
Details
Item | E-Clip |
Type | External-E |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931282)
- MIDWEST FASTENER Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 20 PK (33741)
- USA INDUSTRIALS #10-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-388)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04360.062.0550)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 30 PK (61095)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia, 10 PK (64571)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 10 mm Shaft Dia, 15 PK (32401)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 40 PK (61091)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1.181 in Shaft Dia, 6 PK (32131)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 6 mm Shaft Dia, 15 PK (32423)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (SHR-175)
- Midwest Fastener External Retaining Rings