Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/2 in Shaft Dia, 15 PK
Mfr # 36725
Zoro # G802517055
product price: $19.89
/pk 15, $1.33/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36725
- Zoro # G802517055
- UPC # 738287367256
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Diameter | 1/2" |
Details
Item | E-Clip |
Type | External-E |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0031)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- SQUEEEEEK NO MORE Floor Repair Squeeknomor (3233)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (N04360.037.0100)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (36753)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 20 PK (70663)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 40 PK (61082)
- MIDWEST FASTENER External Retaining Ring, Steel 7/8 in Shaft Dia, 25 PK (32122)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 5 PK (32134)
- Midwest Fastener External Retaining Rings