Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 4 PK
Mfr # 36758
Zoro # G802517307
product price: $18.19
/pk 4, $4.55/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36758
- Zoro # G802517307
- UPC # 738287367584
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 in |
Diameter | 1" |
Details
Item | E-Clip |
Type | External-E |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Hardness | 18-8 |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT BangIt Vertical Rod Hanger, 1/2 in Dia., 3-3/8 in L, Carbon Steel Zinc Plated, 100 PK (07544-PWR)
- ZORO SELECT Fully Threaded Stud, 3/8"-24, 2 in, Stainless Steel, 18-8, Plain Finish, 5 PK (32492)
- GRK FASTENERS 10x3-1/2 in. R4 Star Drive Fh Pro Pak (10X312R4 PP)
- MIDWEST FASTENER Hanger Bolt, #6 Thread to #6-32 Thread, 1 in, Steel, Plain Finish, 20 PK (68402)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/16 in Shaft Dia, 40 PK (36741)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 4 PK (36734)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK (64575)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/8 in Shaft Dia, 30 PK (36744)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.156 in Shaft Dia (E-015-SS)
- Midwest Fastener External Retaining Rings