Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/8 in Shaft Dia, 4 PK
Mfr # 36733
Zoro # G202517327
product price: $19.39
/pk 4, $4.85/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Diameter 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36733
- Zoro # G202517327
- UPC # 738287367331
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/8 in |
Diameter | 1-1/8" |
Details
Item | E-Clip |
Type | External-E |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade 9, Zinc Plated, 1-1/16 in Ht, 5 PK (SLI9100CAD-005P)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.075.0900)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35205)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia, 10 PK (64571)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 7/16 in Shaft Dia, 10 PK (932606)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (32123)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 8 PK (36755)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 11/16 in Shaft Dia, 25 PK (5CE97)
- Midwest Fastener External Retaining Rings