Shop All Elevator Bolts
Midwest Fastener
Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK
Mfr # 71326
Zoro # G802522783
original price:
$8.39
4% off
new price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71326
- Zoro # G802522783
- UPC # 738287713268
- Country of Origin China
- Category Elevator Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Diameter | 3/8" |
Length 1 | 3" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Elevator Bolt |
Head Style | Flat |
Thread Type | UNC |
Description
These bolts have large flat heads and are commonly found in conveyor systems.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.050.0008)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43013)
- ZORO SELECT M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0025)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01000.112.0300)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 100 PK (07390)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71321)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71303)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (71305)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- Midwest Fastener Elevator Bolts