Shop All Elevator Bolts
Midwest Fastener
Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK
Mfr # 71308
Zoro # G902522249
product price: $7.29
/pk 8, $0.91/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71308
- Zoro # G902522249
- UPC # 738287713084
- Country of Origin China
- Category Elevator Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Length 1 | 1" |
Diameter | 3/8" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Elevator Bolt |
Head Style | Flat |
Thread Type | UNC |
Description
These bolts have large flat heads and are commonly found in conveyor systems.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 20 PK (932265)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (FL316-HI-PK500)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07566.019.0031)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (71304)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK (71302)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 5 PK (71324)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 100 PK (07390)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08360.031.0300)
- Midwest Fastener Elevator Bolts