Shop All Elevator Bolts
Midwest Fastener
Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 8 PK
Mfr # 71311
Zoro # G902522287
product price: $10.59
/pk 8, $1.32/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71311
- Zoro # G902522287
- UPC # 738287713114
- Country of Origin China
- Category Elevator Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Length 1 | 1-1/4" |
Diameter | 3/8" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Elevator Bolt |
Head Style | Flat |
Thread Type | UNC |
Description
These bolts have large flat heads and are commonly found in conveyor systems.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 10 PK (50578)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71306)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK (71308)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 6 PK (71312)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71322)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71321)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Plain Finish, 10 PK (U08360.037.0100)
- Midwest Fastener Elevator Bolts