Shop All Elevator Bolts
Midwest Fastener
Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 6 PK
Mfr # 71312
Zoro # G102522247
original price:
$10.19
9% off
new price: $9.19
/pk 6, $1.53/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71312
- Zoro # G102522247
- UPC # 738287713121
- Country of Origin China
- Category Elevator Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Diameter | 3/8" |
Length 1 | 1-1/2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Elevator Bolt |
Head Style | Flat |
Thread Type | UNC |
Description
These bolts have large flat heads and are commonly found in conveyor systems.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive (ST14X212-50PC)
- DISCO Zinc Finish Cotter Pins 5/32X1-1/4" Hammerlock Type PK100 (4095PK)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (U04104.050.0750)
- HHIP 0.291" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0291)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (71304)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK (71308)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71303)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 100 PK (07390)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71326)
- Midwest Fastener Elevator Bolts