Shop All Elevator Bolts
Midwest Fastener
Elevator Bolt, 1/4"-20 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 10 PK
Mfr # 71301
Zoro # G902522478
product price: $6.35
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71301
- Zoro # G902522478
- UPC # 738287713015
- Country of Origin China
- Category Elevator Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Length 1 | 3/4" |
Diameter | 1/4" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Elevator Bolt |
Head Style | Flat |
Thread Type | UNC |
Description
These bolts have large flat heads and are commonly found in conveyor systems.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 2 ga (60HGC)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-710)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71323)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 100 PK (07390)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 6 PK (71312)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71306)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71326)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0250)
- Midwest Fastener Elevator Bolts